15L Waste Bin Turquoise

15L Waste Bin Turquoise

Order Code: ZT3524977S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Bee Blue is a range created according to the latest trends in office design. Very decorative, perfect in the office or as interiors for the Home Office, it is intended to boost performance and enthusiasmWithout compromising on ecology, Bee Blue offers Blue Angel certified post-consumer recycled plastic products. Definitely the trendy and ecological range for environmentally aware consumersThe Bee Blue waste paper bin with a capacity of 15 litres is very practical. Its handles are integrated for easy transport and emptying and its interior is easy to cleanWith excellent value for money, this waste paper bin will allow disposal of your rubbish at a low cost. This product with its very simple and refined design is totally suitable for the office as well as for the Home Office

See full description
Specifications for 15L Waste Bin Turquoise
  • Eco-Aware
    Yes
  • Capacity
    15L
  • Use For
    Office Waste
  • Environment Support
    Blue Angel Certified
  • Shape
    Round Bin
  • Colour
    Blue
  • Material
    Recycled Plastic
  • Type
    Desk Side Bins
  • Waste Bin Colour
    Turquoise