Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
50 Litre Wheeled Bins
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£79.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£79.99
Description
Description unavailable
Feature Attributes
Type:
Wheeled Bins
Capacity:
50 L
Number of Wheels:
4
Width:
470 mm
Depth:
420 mm
Height:
650 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome