Bin Swing White with Various Coloured Lids 50L


£16.99 Inc VAT (20%)

See 4 Product Variants
£16.99

Description

These swing-top bins are perfect for everyday use, being made from tough, easy clean polypropylene. They are available in a range of coloured tops for easy classification of litter. These bins offer a large 50L capacity and can be used with or without refuse sacks. The lift off lid offers easy emptying.

Features and Benefits
• 5 different lid colours available for easy classification and sorting
• Large 50L capacity helps reduce the frequency of emptying
• Can be used with or without refuse sacks for flexibility

Typical Applications
• Industrial
• Domestic
• Office

Feature Attributes

Type:
Swing Top Waste Bin
Depth:
330 mm
Height:
660 mm
Capacity:
50 L
Material:
Polypropylene
Width:
420 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome