Bin with Self Closing Lid - Wall/Floor Mountable


Select
£39.99 Inc VAT (20%)


See all variants from £39.99

Description

With its compact size, this waste bin fits perfectly into any space. With both wall and floor mounting options it can be easily adapted to any area. High hygiene and comfort as the waste is kept out of sight with the modern self-closing lid.

Features and Benefits
• Easy to maintain and keep clean
• Flexible storage options with the choice of wall or floor mounted
• Modern self-closing lid keeps waste hidden
• The hidden bin liner ensures it always looks tidy

See full description

Feature Attributes

Material:
Plastic
Type:
Waste Bin
Capacity:
5 L
Width:
200 mm
Height:
360 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome