Cardboard Recycling Bin 60 Litre Green, Pack of 5 402565
0
1
2
3

Cardboard Recycling Bin 60 Litre Green, Pack of 5 402565

Order Code: ZT1552520S

60 litres
£54.99 Inc VAT (20%)


Description

This economical, lightweight Acorn Green Bin is supplied flat packed for ease of storage and quick assembly. The bin has a large 60 litre capacity for waste paper and cardboard, ready for easy recycling. The environmentally friendly bin is made from 80% recycled material. Each bin measures W360 x D360 x H677mm. This pack contains 5 bins.
Recycling bins for waste paper disposal
Ideal for effective waste separation
Made from 80% recycled cardboard
Supplied flat packed and easy to assemble
Capacity: 60 litres
Dimensions: 360x360x677mm
Pack of 5

See full description
Specifications for Cardboard Recycling Bin 60 Litre Green, Pack of 5 402565
  • Weight
    5kg
  • Product Type
    Recycling Bins
  • Colour
    Acorn Green
  • Capacity
    60 litres
  • Material
    Cardboard