CARRIER PICK UP Rubbish Bin Frame, With Handle and Implement Holder
Hover to enlarge the image

CARRIER PICK UP Rubbish Bin Frame, With Handle and Implement Holder

Order Code:
MPN:

Product Description

CARRIER PICK UP rubbish bin frame, with handle and implement holder, 1+ items. Supplied = assembled. Length = 1260 mm. Width = 800 mm. Height = 300 mm. Material = sheet steel, galvanised. Weight = 7 kg. Product type = accessories for waste bins. Sturdy frame with handle and implement holder for litter grabber and two handles. Attached to waste collector containers with a 240 l capacity. Supplied without waste collector container and without implements.

Specifications
Material
Sheet Steel Galvanised
Supplied
Assembled
Height
300mm
Product Type
Accessories for Waste Bins
Width
800mm
Length
1260mm

£299.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome