Oval Black Waste Bin - 18 Litre

Order Code: ZT1030050X

£19.99 Inc VAT (20%)

Currently unavailable

Description

This environmentally friendly Avery DTR Eco waste bin is made from 100% recycled plastic and features an elegant oval design with an 18 litre capacity. The removable rim allows for easy emptying and keeps the liner discreetly concealed. The bin also features a space saving flat back and hand hold for easy transportation.

See full description
Specifications for Oval Black Waste Bin - 18 Litre
  • Colour
    Black
  • Container Shape
    Oval
  • Height
    340mm
  • MFR Part No.
    AV12979
  • Width
    350mm
  • Type
    Open Top Bins
  • Container Capacity
    18L
  • Depth
    250mm
  • Opening Closure Type
    Open Top
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome