Eco Waste Collector with Pedal, Trio Plus


Select
£179.99 Inc VAT (20%)


See all variants from £179.99


Description unavailable

Feature Attributes

Capacity:
3 x 9 L
Product Type:
Foot Pedal Bins
Supplied:
Assembled
Inner Container Material:
Plastic
Lid Colour:
Black
Height:
430 mm
More attributes