60Litre Fliptop Bin Lid Red 512568

Order Code: ZT1541912S

£13.99 Inc VAT (20%)


Description

This plastic bin lid forms part of the Addis 60 Litre Flip Top Bin. Combine with the bin base AG01400 to form the complete unit. The plastic construction is sturdy and wipes clean easily for hygienic use. This bin lid comes in red.
Plastic bin lid for Addis 60 Litre Flip Top Bin
Combine with bin base (AG01400) for complete bin
Made from sturdy plastic for secure waste disposal
Wipe-clean hygienic surface
Colour: Red

See full description
Specifications for 60Litre Fliptop Bin Lid Red 512568
  • Weight
    1.8kg
  • MFR Part No.
    AG13882
  • Product Type
    Fliptop Bin Lid
  • Material
    Plastic
  • Colour
    Red
  • Shape
    Rectangular