Heavy Duty Round Containers with Circular Open Lids


Select
£89.99 Inc VAT (20%)


See all variants from £89.99


Description unavailable

Feature Attributes

Colour:
Grey
Type:
Circular Open Lid
Material:
Plastic
Body Material:
Plastic
Body Colour:
Grey
Lid Material:
Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome