1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Hygiene Waste Bins

Hygiene Waste Bins


Select
See all variants from
£72.99

Inc VAT (20%)

See all variants from £72.99

Description

95ltr capacity, 650mm high utility bins. Manufactured from toughened polypropylene. Available in 5 colours which can be used to identify different work areas and help prevent cross contamination. Self-adhesive signs can be fixed to bins to help identify contents (supplied separately). Bin diameter: 482mm (19").

Features and Benefits
• High capacity 95L bins for holding more rubbish between changes
• Colour coded for use in both commercial and domestic environments

See full description

Feature Attributes

Width:

482 mm

Container Shape:

Round

Type:

Colour Coded Bins

Container Capacity:

95 L

Depth:

482 mm

Material:

Polypropylene

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome