Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Hygienic Waste Sack Stand Stainless Steel, 120L
By VAR
See all variants from
£249.99
Inc VAT (20%)
See all variants from
£249.99
Description unavailable
Feature Attributes
Supplied:
Flat Pack
Frame Colour:
Stainless Steel
Frame Material:
Stainless Steel
Lid Material:
Plastic
Depth:
450 mm
Height:
900 mm
More attributes