Industrial Green Wheelie Bin - 1100L - BNT9072110R

Order Code: ZT1029933X

£739.99 Inc VAT (20%)

Currently unavailable

Description

Specification:
Capacity: 1,100 litre
Roll top bins are fitted with child safety locks.
Fitted with wheels for easy manoeuvrability even when full.
Easy to clean and a hygienic solution to waste disposal.
Roll top lid prevents over-spills and keeps waste enclosed.

Dimensions (HxWxD): 1465x1370x1073mm
Weight: 50kg
Max load: 440kg

See full description
Specifications for Industrial Green Wheelie Bin - 1100L - BNT9072110R
  • Type
    Wheelie Bins
  • Container Shape
    Rectangle
  • Depth
    370mm
  • Width
    1073mm
  • Opening Closure Type
    Roll Top
  • Height
    1465mm
  • Material
    Plastic
  • Colour
    Green
  • MFR Part No.
    BIN.1100RT/G
  • Container Capacity
    1100L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome