Kompakt Retail Bins


£279.99 Inc VAT (20%)

See all variants from £279.99


Description unavailable

Feature Attributes

Product Type:
Shopping Trolleys
Supplied:
Partially Assembled
Load per Level:
10 kg
Height:
1065 mm
Wheel Diameter:
100 mm
Length:
650 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome