Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Maxi Recyclable Waste Collector, Capacity 140L, Lid with Deposit Hole
By VEPA BINS
See all variants from
£1,099.99
Inc VAT (20%)
See all variants from
£1,099.99
Description unavailable
Feature Attributes
Capacity:
140 L
Product Type:
Multiple Collectors
Supplied:
Assembled
Material:
Plastic
Height:
1220 mm
Waste Collector Colour:
White
More attributes