Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Mesh Waste Baskets
By Slingsby
Colour
Select
See all variants from
£33.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£33.99
Description unavailable
Feature Attributes
Material:
Steel
Pack Quantity:
1
Capacity:
18 L
Diameter:
295 mm
Height:
345 mm
Finish:
Metal