Metal Round Waste Bin with Ashtray Top, Bin Capacity 17L, Ashtray Capacity 2L


Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description

Introducing our integrated self-extinguishing ashtray bin, the perfect addition to covered outdoor areas where cleanliness and safety are paramount. This bin features a self-extinguishing lid that ensures cigarette butts are safely extinguished upon disposal by disrupting the oxygen flow inside the bin.

With its sleek design and compact size, this bin seamlessly integrates into any covered outdoor space, from restaurant patios to office courtyards. The self-extinguishing feature not only promotes fire safety and reduces the need for sand refills, it also eliminates odours and keeps the surroundings neat and tidy.

Say goodbye to scattered cigarette butts with this convenient and stylish solution.

Includes
1 x SAFE+ ashtray bin
1 x Removable inner bin
1 x Removable ashtray insert

Specifications
Applications: Indoors and covered outdoor areas
Dimensions extinguisher (H x Ø): 60 x 240 mm
Dimensions inner container (H x Ø): 380 x 220 mm
Product dimensions (H x Ø): 630 x 250 mm

Made in Europe designed to last

See full description

Feature Attributes

Capacity:
17 L
Material:
Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome