Mirage Sensor-Operated Waste Collector


Select
£209.99 Inc VAT (20%)


See all variants from £209.99

Description


Description unavailable

Feature Attributes

Product Type:
Sensor Bins
Supplied:
Assembled
Design:
with SENSOR Technology
Material:
Stainless Steel, Matt Finish
Width:
460 mm
Height:
655 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome