Mobile Polypropylene Waste Bins with Lids


£102.99 Inc VAT (20%)

See all variants from £102.99


Description unavailable

Feature Attributes

Capacity:
100 L
Supplied:
Assembled
Depth:
590 mm
Wheel Fittings:
2 Wheels
Applications:
Indoor and Outdoor Use
Wheel Diameter:
143 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome