Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Open Top Peacock Bins with Base, Liner & Lock
By Slingsby
Reset
Clear All
Colour
Select
See all variants from
£279.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£279.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Diameter:
485 mm
Capacity:
75 L
Includes:
Zinc coated liner
Height:
745 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome