Open Top Waste Bins with Smiley Face Logo


Select
£119.99 Inc VAT (20%)


See all variants from £119.99


Description unavailable

Feature Attributes

Type:
Smiley Face Logo
Material:
Polyethylene
Capacity:
95 L
Diameter:
460 mm
Width:
460 mm
Height:
650 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome