Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Outdoor Waste Collector, Capacity 90L
By VEPA BINS
Reset
Clear All
Colour
Select
Height
Select
See all variants from
£999.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£999.99
Description unavailable
Feature Attributes
Capacity:
90 L
Supplied:
Assembled
Mounting Type:
Floor Attachment
Material Properties:
UV Stabilised
Material:
Plastic
Applications:
Outdoor Use
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome