Pedal Operated Waste Sack Stand with Castors


£349.99 Inc VAT (20%)

See all variants from £349.99


Description unavailable

Feature Attributes

Frame Colour:
White
Supplied:
Flat Pack
Frame Material:
Plastic
Depth:
500 mm
Lid Material:
Plastic
No. of Collection Units:
1
More attributes