1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Plastic 50L Flip Top Bins

Plastic 50L Flip Top Bins


5 Variants From
£54.99

Inc VAT (20%)

See 5 Product Variants
£54.99

Description unavailable

Feature Attributes

Diameter:

410 mm

Capacity:

50 L

Height:

600 mm

Lid Material:

Plastic

Body Material:

Plastic