Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Plastic Bin Derby 90L White with Pedal and Lids
By Slingsby
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description
Description unavailable
Feature Attributes
Type:
Pedal Bin
Capacity:
90 L
Height:
920 mm
Depth:
465 mm
Width:
510 mm
Body Colour:
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome