Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Plastic Waste Bin
By Valuex
Colour
Select
See all variants from
£5.99
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£5.99
Description unavailable
Feature Attributes
Capacity:
14 Litre
Type:
Desk Side Bins
Material:
Polystyrene
Weight:
330 g
Use For:
Office Waste
Dimensions (W x D x H):
315 x 315 x 255mm
More attributes