Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pullout Bins Grey 2 x 29L
By PWS
See all variants from
£169.99
Inc VAT (20%)
See all variants from
£169.99
Description unavailable
Feature Attributes
Capacity:
58,58 L
Depth:
500 mm
Width:
310 mm
Colour:
Grey
Applications:
Bin
Includes:
2 x 29L compartment(s)
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome