Rubbermaid PULSE Mopping Kit - Clean larger areas in less time
With the Rubbermaid PULSE Mopping Kit, you can clean your floors faster and better than before
Features and Benefits
Non-slip tip - Prevents the mop from sliding or falling when placed against a wall On-board high-capacity fluid reservoir - Holds 0.6L of solution allowing you to clean up to 80m2 of floor space Easy refill - Fill the reservoir with your chosen cleaning solution and monitor its level via the handy window On demand delivery - Trigger handle dispenses three streams of cleaning solution behind the mop with each press Single handed operation - Reduces risk of RSI (Repetitive Strain Injuries) Suitable for use with multiple fluids - Can be used with water, bleach or cleaning solution
The PULSE Mop can be used with a variety of mop heads, including the highly efficient professional microfibre heads - proven to remove 99.9% of microorganisms against 67% with standard string mops
Single-sided mop heads sold separately. Please see following product codes: R050647, R050650, R034556
Specification
Dimensions: W1321 x D108 x H89mm Colour: Yellow & Black Weighs 1.7kg when fully loaded with solution
Also available for PULSE Mopping Kit:
Refill Caddy product code: FGQ966000000 Flow Backpack product code: 1829092