Quadro Waste Collector with Clamping Ring


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description


Description unavailable

Feature Attributes

Capacity:
81 L
Supplied:
Assembled
Depth:
320 mm
Width:
320 mm
Waste Collector Colour:
Silver
Height:
796 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome