Recyclable Waste Collector, Capacity 70L, with Retaining Ring


£289.99 Inc VAT (20%)

See all variants from £289.99


Description unavailable

Feature Attributes

Waste Collector Colour:
Antique Silver
Material:
Sheet Steel
Lid Material:
Steel
Finish:
Powder coat
Colour:
Antique Silver
Height:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome