Recyclable Waste Collectors, Self Extinguishing


£529.99 Inc VAT (20%)

See 2 Product Variants
£529.99

Description


Description unavailable

Feature Attributes

Height:
1000 mm
Material:
Sheet Steel
Access Flap Material:
Sheet Steel, Galvanised
Finish:
Zinc Plated and Powder Coated
Waste Collector Colour:
Light Grey
Depth:
300 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome