Red X It 1L 1L - BM266-1

Order Code: ZT2429218S

£22.99 Inc VAT (20%)


Description

Highly effective synthetic dye stain remover
Excellent stain remover for synthetic dyes found in flavored drinks, fruit juice, sports drinks, and more. Not recommended for use on natural fibers.
UNIT SIZE: 946mL Bottle
FORM: Liquid
pH: 5.0 - 6.0

See full description
Specifications for Red X It 1L 1L - BM266-1
  • Material
    pH 5 - 6
  • Product Type
    Spot and Stain Removers
  • Size
    1L
  • Colour
    Red
  • Form
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome