Sensor Bin - NO Touch


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A range of sensor waste bins in a stylish stainless steel finish which is perfect for any workplace or home environment. The bin opens and closes automatically thanks to sensor technology for contact-free waste disposal. The bin can also be operated manually if required via buttons on the lid. The inner ban can be easily removed via the handle and also has a bin fixing ring to keep waste bag securely in place. The bin is made from stainless steel and has a fingerprint proof coating. It also has a non-slip base. Requires 4AA or AAA batteries (Not included) • Convenient and hygienic waste bins with sensor allow contactless waste disposal
• Waste bins for contactless operation via sensor technology
• Opens by motion sensor and closes automatically,
• Can also be operated manually operated via buttons
• Removable inner bin with handle and bag fixing
• Removable lid for easy emptying
• Soft-Close function of the lid
• Stainless steel outer body with fingerprint proof coating
• Non-slip base and square shape for space-saving placement
• Requires 4 AA or AAA batteries (not included)

See full description

Feature Attributes

Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome