Sheet Steel Bin With Hinged Lid, Capacity 40 L, H X Ø420 X 360mm

Sheet Steel Bin With Hinged Lid, Capacity 40 L, H X Ø420 X 360mm

Order Code: ZT2706385S

£139.99each Inc VAT (20%)
£699.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Sheet steel bin with hinged lid, capacity 40 l, H x 420 x 360 mm, 5+ items. Supplied = assembled. Capacity = 40 l. Height = 420 mm. Waste collector colour = zinc plated. Waste collector material = sheet steel, hot-dip galvanised. Place of use = indoor and outdoor use. Fittings = safety grips. Feature = heat resistant up to 130 °C. Diameter = 360 mm. Weight = 6.4 kg. Product type = sheet steel buckets. Cylindrical with reinforced base. Made of hot dip galvanised sheet steel. Heat resistant up to +130 °C.

See full description
Specifications for Sheet Steel Bin With Hinged Lid, Capacity 40 L, H X Ø420 X 360mm
  • Capacity
    40L
  • Product Type
    Sheet Steel Buckets
  • Supplied
    Assembled
  • Material
    Sheet Steel, Hot-Dip Galvanised
  • Fittings
    Safety Grips
  • Features
    Heat Resistant Up To 130°C
  • Waste Collector Colour
    Zinc Plated
  • Height
    420mm
  • Applications
    Indoor and Outdoor Use