Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Shell Shape Waste Collectors with Pedal, Stainless Steel Body
By VEPA BINS
Reset
Clear All
Capacity
Select
See all variants from
£114.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£114.99
Description unavailable
Feature Attributes
Product Type:
Foot Pedal Bins
Supplied:
Assembled
Applications:
Indoor Use
Lid Material:
Stainless Steel, Brushed
Material:
Stainless Steel
Material Properties:
Non-Fingerprint Finish
More attributes