0
1
2
3
4
5
6
7

Slim Jim End Step Resin Step-On


£183.99 Inc VAT (20%)

See 2 Product Variants
£183.99

Description

Easy to Operate and Maintain. Slim Jim Step-On containers are designed and engineered with ease-of-use in mind. Features like liner cinches, liner retainer bands and dual stream options make these containers intuitive to use while reducing time and effort needed to manage refuse.

- Slim profile and small footprint maximize space to fit in tightest spaces
- Internal hinge design prevents wall damage
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Factory mutual certified ensures fire safety for regulatory compliance
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance for easier access and operation
- Liner retainer band easily and securely holds polyliners
- Smooth surfaces and contoured edges are easy to clean
- Optional dual stream rigid liner simplifies sorting, making recycling quick and easy

Feature Attributes

Material:
Resin
Container Shape:
Rectangle
Colour:
Beige
Type:
Pedal Bins
Opening Closure Type:
Pedal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome