Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Slim Jim Recyclable Waste Collectors
By NWL GERMANY GMBH
Capacity
Select
Waste Collector Colo
Select
See all variants from
£144.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£144.99
Description unavailable
Feature Attributes
Supplied:
Assembled
Width:
279 mm
Applications:
Indoor and Outdoor Use
Handle Type:
Carrying Handles
Depth:
558 mm
No. of Collection Units:
1
More attributes