Slim Jim Recycling Signage


£17.99 Inc VAT (20%)

See 2 Product Variants
£17.99

Description

Complete pack of stickers for Slim Jim Recycling bins.

Please note images are for illustration purposes only.

Feature Attributes

Overall Width:
30 mm
Material:
Vinyl
Legend/Symbol Colour:
White
Overall Height:
115 mm
Sign Type:
Recycling
Fixing Method:
Self Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome