0
1
2
3
4
5

Slim Jim Recycling Station Paper Slot Lid


Select
£17.99 Inc VAT (20%)
14% off


See all variants from £17.99

Description

Designed for use with Slim Jim waste containers, this bin lid is ideal for helping implement recycling in the workplace. The Stream Topper design enables easy disposal of paper to be recycled and keeps contents protected from the elements. The black design allows you to implement an easily identifiable, colour-coded waste separation system for efficient disposal and recycling.

• Lid for Slim Jim container
• Designed for easy recycling of paper
• Handle design lid protects contents
• Sturdy polypropylene construction
• Use as part of a colour coding recycling system
• Combine with containers (sold separately)
• Colour: Black
• Pack of 1 lid

*Images used for illustration purposes only*

Feature Attributes

Opening Closure Type:
Commingle Lid
Material:
Polypropylene
Type:
Recycling Bins

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome