0
1
2

Slim Jim Step-On Metal Front Step Containers


Select
£112.99 Inc VAT (20%)


See all variants from £112.99

Description

Slim Jim Step-On containers with fingerprint-resistant finish seamlessly blend into any environment to provide an aesthetically pleasing and productive refuse solution.

- Slim profile and small footprint maximize space to fit in tightest spaces
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance for easier access and operation
- Liner cinch easily and securely holds polyliners
- Fingerprint resistant stainless steel is easy to maintain for enhanced aesthetics
***RCP9077350K Comes with Liner.

Feature Attributes

Opening Closure Type:
Pedal
Container Shape:
Rectangle
Type:
Waste Bins
Material:
Steel
Colour:
Silver
Series:
Slim Jim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome