0
1
2
3
4
5
6
7

Slim Jim Step-On Resin Front Step Containers


Select
Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Slim Jim Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.

- Slim profile and small footprint maximize space to fit in tightest spaces
- Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Meets OSHA and OBRA standards for worker and environmental safety
- Increased foot pedal clearance for easier access and operation
- Liner retainer band easily and securely holds polyliners
- Smooth surfaces and contoured edges are easy to clean

See full description

Feature Attributes

Container Shape:
Rectangle
Type:
Waste Bins
Material:
Plastic
Opening Closure Type:
Pedal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome