Square Waste Paper Bins


Select
£159.99 Inc VAT (20%)


See all variants from £159.99


Description unavailable

Feature Attributes

Pack Quantity:
2
Product Type:
Square Waste Paper Bins
Supplied:
Assembled
Height:
325 mm
Material:
Sheet Steel, Powder Coated
Width:
240 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome