Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Stack/Nest HDPE Containers with Solid Walls and Base
By WERIT
Capacity
Select
Colour
Select
See all variants from
£33.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£33.99
Description unavailable
Feature Attributes
Container Shape:
Rectangular
Supplied:
Assembled
Material Properties:
Suitable for Use with Foodstuffs
Features:
Stackable
Temperature Resistance:
30 To +60 °C
Material:
Polyethylene (Low Pressure PE / HDPE)
More attributes