Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Step-On Containers
By Slingsby
3 Variants From
£209.99
Inc VAT (20%)
See 3 Product Variants
£209.99
Description
Description unavailable
Feature Attributes
Material:
Plastic
Type:
Step-On Container
Capacity:
68 L
Width:
500 mm
Depth:
311 mm
Height:
803 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome