Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Waste & Recycling
/
Waste Bins
Swing Lid Waste Boxes
By Hailo
Capacity
Select
See all variants from
£149.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£149.99
Description unavailable
Feature Attributes
Product Type:
Swing Lid Bins
Supplied:
Assembled
Depth:
260 mm
Access Flap Material:
Plastic
Width:
340 mm
Lid Material:
Plastic
More attributes