Triangular Waste Collectors with Inner Container


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description


Description unavailable

Feature Attributes

Capacity:
32 L
Supplied:
Assembled
Width:
410 mm
Product Type:
Single Collectors with Open Slot
Depth:
365 mm
Height:
900 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome