Umbrella/Waste Bin Perforated


£119.99 Inc VAT (20%)

See all variants from £119.99

Description


Description unavailable

Feature Attributes

Depth:
270 mm
Height:
630 mm
Weight:
1.4 kg
Width:
265 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome