Waste Basket Basic 13L Round - Pack of 1


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

The 13 litre waste basket is a strong practical unit with a convenient lip for tucking bin bags.

Made from strong hard hard-wearing plastic with an easy wipe clean interior it is suitable for commercial use.

Height: 320 mm
Diameter: 290 mm

Designed in Germany and made to last

See full description

Feature Attributes

Diameter:
290 mm
Material:
Plastic
Product Type:
Waste Paper Bin
Height:
320 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome