1. Cleaning & Hygiene/
  2. Waste & Recycling/
  3. Waste Bins
Waste Bin Trend

Waste Bin Trend


Select
See all variants from
£9.99Inc VAT (20%)

See all variants from £9.99

Description

The Durable Trend bin is sleek and practical, perfectly complementing a variety of modern interiors. Perfect for the home in the kitchen, bathroom, bedroom and office.Despite its small profile, this bin has a 16 litre capacity thanks to its unique shape and features soft-grip handles for easy emptying and transport. The design is very stable and features an upper edge that not only looks good but makes it easier to land that crumpled paper ball in the bin.The practical waste bin is made from strong plastic that is built to last a long time and be used time and time againIt is also easy to clean with a gloss interior surface that is easy to wipe down without crevices for dirt and grime to get trapped in.Waste management doesn't need to cost the earth.

Feature Attributes

Shape:
Round Bin
Type:
Desk Side Bins
Capacity:
16 L
Use For:
Office Waste
Material:
Plastic