Waste Paper Bin - Self-Extinguishing - Capacity 15 L, HxØ360 X 255mm, Body Silver/Extinguishing Lid Silver

Order Code: ZT2732262S

£109.99 Inc VAT (20%)


Description

Waste paper bin, self-extinguishing, capacity 15 l, Hx 360 x 255 mm, body silver/extinguishing lid silver. Supplied = assembled. Waste collector material = sheet steel, powder coated. Waste collector colour = silver. Waste collector diameter = 255 mm. Capacity = 15 l. Diameter of access opening = 110 mm. Extinguishing lid material = sheet steel. Extinguishing lid colour = silver. Finish = powder coated. Feature = self-extinguishing. Height = 360 mm. Place of use = indoor use. Product type = round/self-extinguishing waste paper bins. Self-extinguishing - if a fire starts it is immediately choked by the special design lid. The special extinguishing lid cuts off the oxygen supply - potential fires are choked before they can start. Preventative fire protection at the workplace, in factories, offices and all areas frequented by the public. Body and extinguishing lid made of powder coated sheet steel. Different body colours can be used for the separation of recyclable waste. TV/GS tested.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome